Shop All Counter Height Stools
Armen Living
Armen Living LCDKBABSGR30 26 in. Dakota Mid-Century Counter Height Barstool; Brushed Stainless Steel with Grey Faux Leather & Walnut Wood Finish Back
Mfr # LCDKBABSGR30
Zoro # G303865976
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armen Living
- MFR # LCDKBABSGR30
- Zoro # G303865976
- UPC # 721535734597
- Country of Origin Unknown
- Category Counter Height Stools
Description
The Armen Living Dakota contemporary barstool is a great addition to the modern household. The Dakotas brushed stainless steel finish design is both sturdy and exceptionally stylish. The barstools walnut wood back provides an excellent accent to the overall design while the grey faux leather upholstered seat enhances the Dakotas high degree of comfort. The Dakota barstool is in 26 inch counter and 30 inch bar height.
Features- Square foam padded seat is complemented by an added footrest.
- Unique tall back design assures comfort without compromising on modern aesthetic quality
- Sports a unique tall back design inclusive of wooden accent
- Finish: Stainless Steel
- Collection: Dakota
- Upholstery: Grey Faux Leather
- Color: Grey
- Material: Metal, Faux Leather
- Seat Depth: 16"
- Seat Width: 17 in.
- Arm Height: 4 in.
- Fabric Content: 68% Vinyl, 2% Polyurethane, 30% Fiber
- Back Height: 9.5 in.
- Leg Height: 27 in.
- Cushion Fill Material: Foam
- Cushion Thickness: 4 in.
- Weight Capacity: 265 lbs
- Wood Type: Plywood, Wood Veneer
- Table Top or Stool Thickness: Walnut
- Seat Height: 26 in.
- Dimension: 41 x 18 x 22 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair (2346417930)
- ARMEN LIVING Armen Living LCSHBAGRBL26 Shelly Contemporary 26 in. Counter Height Swivel Barstool in Black Brush Wood Finish & Grey Faux Leather (LCSHBAGRBL26)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 3) (3-CS010-CR)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- Armen Living Counter Height Stools