Armen Living LCCSBABSGR30 30 in. Chelsea Gray Faux Leather & Brushed Stainless Steel Swivel Bar Stool
Mfr # LCCSBABSGR30
Zoro # G403873376
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCCSBABSGR30
- Zoro # G403873376
- UPC # 721535755455
- Country of Origin China
- Category Bar Height Stools
Description
Bring the Chelsea Swivel Bar Stool from Armen Living into your beautiful home! It is the best choice to bring in another seating option and does so without compromising on comfortability. The wonderful faux leather and stainless-steel accents give the Chelsea a look of refinement, making you proud to show it off in your home. This curved open-back stool will keep you relaxed while enjoying dinner with your friends and family. The Chelsea also features a convenient metal footrest, for additional support and stability.
The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home.This stool features gorgeous colors with modern accents that perfectly fit inside its surrounding environment. The Chelsea’s design makes it suitable for all spaces, including living rooms, bedrooms, offices, and study rooms.
This bar stool provides more stability with a strong 4-legged base, crafted entirely with stainless steel. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze.
SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Specifications- Collection: Chelsea
- Upholstery:<
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- Armen Living Bar Height Stools