Armen Living LCCSBABSBL26 26 in. Chelsea Black Faux Leather & Brushed Stainless Steel Swivel Bar Stool
Mfr # LCCSBABSBL26
Zoro # G603873367
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCCSBABSBL26
- Zoro # G603873367
- UPC # 721535755424
- Country of Origin China
- Category Bar Height Stools
Description
Bring the Chelsea Swivel Bar Stool from Armen Living into your beautiful home! It is the best choice to bring in another seating option and does so without compromising on comfortability. The wonderful faux leather and stainless-steel accents give the Chelsea a look of refinement, making you proud to show it off in your home.This curved open-back stool will keep you relaxed while enjoying dinner with your friends and family. The Chelsea also features a convenient metal footrest, for additional support and stability. This stool comes in your color choice of Black, Gray, and White faux leather.
Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of Black, Grey, or White Faux Leather.
The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home.This stool features gorgeous colors with modern accents that perfectly fit inside its surrounding environment. The Chelsea’s design makes it suitable for all spaces, including living rooms, bedrooms, offices, and study rooms.
SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Specifications- Collection: Chelsea
- Upholstery: Black Faux Leather
- Material: Stainless Steel, Faux Leather
- Fabric Content: 100% Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- BORAAM INDUSTRIES Inc. 24 In. Bristol Swivel Stool - Cappuccino (42824)
- SAFAVIEH Jude Barstool Black (FOX7514B)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- Armen Living Bar Height Stools