Armen Living LCCOSH20 42 x 9 x 20 in. 20 in. Conrad Industrial Pine Wood Floating Wall Shelf; Gray & Walnut
Mfr # LCCOSH20
Zoro # G103729997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCCOSH20
- Zoro # G103729997
- UPC # 643507348536
- Country of Origin China
- Category Wall Shelving
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The armen living conrad industrial 3-piece floating wall shelf is a beautiful piece certain to enhance the aesthetic flare of any contemporary household. This beautiful shelf ensemble features 3 pine wood, walnut finished shelf sections accented with gray finish coated metal pipe frames. Ideal for the bathroom, but versatile enough to fit in to just about any room of the house, the conrad is a perfect choice for the modern living space. The conrad shelves are 30 inches wide.
Specifications- Finish: Gray & Walnut
- Material: Wood
- Collection: Conrad
- Seat Height: 20"
- Dimension: 42" H x 9" W x 20" D
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX41)
- AKRO-MILS Storage Bin, Plastic, 7 in H, Blue (30240 BLUE)
- KNAPE & VOGT Kv 255 Alu 84 Shelf Standard Aluminum 84 in. (255AL 84)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- ALATERRE FURNITURE Pomona - Wood Wine Rack (AMBA3120)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- Armen Living Wall Shelving