Armen Living LCCASIWAGRAY 40 x 18 x 22 in. Cassie Mid-Century Dining Chair; Walnut Wood & Gray Faux Leather
Mfr # LCCASIWAGRAY
Zoro # G003849382
Product Information
- Brand Armen Living
- MFR # LCCASIWAGRAY
- Zoro # G003849382
- UPC # 643507349120
- Country of Origin China
- Category Dining Room Chairs
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The armen living cassie mid-century dining chair offers an optimal degree of comfort and style, perfect for the contemporary dining or living room. This modern dining chair features a softly curved back framed in a walnut wood finish and upholstered with plush faux leather. The eiffel leg design features metal wires which enhance the support and durability of the tapered walnut wood legs.
Specifications- Finish: Walnut & Gray
- Material: Acrylic, Velvet
- Collection: Cassie
- Dimension: 40" H x 18" W x 22" D
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Bali Dining Chair in Black (DC044-BK)
- LATESTLUXURY AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (LA2682552)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- BAXTON STUDIO Wesley Dark Grey Upholstered Walnut Finished Wood Dining Chair, PK2 (144-7944)
- BAXTON STUDIO Black Faux Leather Upholstered Walnut Finished Wood Dining Chair, PK2 (155-9546)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Light Grey - Set of 2 (DC055-LG)
- Armen Living Dining Room Chairs