Shop All Dining Room Chairs
Armen Living
Armen Living LCBUCHWABL Butterfly Mid-Century Dining Chair in Walnut - Blue Fabric
Mfr # LCBUCHWABL
Zoro # G303849471
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCBUCHWABL
- Zoro # G303849471
- UPC # 643507349243
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Decorate your modern dining and kitchen with our armen living butterfly side chair. it's the perfect mid-century dining chair to use in your dining, kitchen or in other rooms around the house. it is comfortable and allows guests to enjoy seating for long periods at a time. featuring stylish wood legs and walnut wood arms and back seat gives it a mid-century modern vibe.
Features- Mid-century modern butterfly dining chair
- Color: Blue
- Finish: Walnut
- Material: Wood, Fabric
- Fabric Content: 100% Polyester
- Dimension: 29" H x 21" W x 22" D
- Weight: 19.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- SCOTSMAN Grease (19-0609-02)
- BOSS Black Caressoft Medical Stool (B240-BK)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Paris 8-Piece Dining Chairs in Coral (6-DC3432-CO)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- BAXTON STUDIO Belen Grey and Brown Upholstered 2-Piece Metal Dining Chair Set (160-9913)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- MANHATTAN COMFORT Strine Dining Chair in Royal Blue (DC045-BL)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- Armen Living Dining Room Chairs