Armen Living LCAYBAWACR30 30 in. Arya Swivel Bar Stool; Cream Faux Leather & Walnut Wood
Mfr # LCAYBAWACR30
Zoro # G703873304
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCAYBAWACR30
- Zoro # G703873304
- UPC # 721535758081
- Country of Origin China
- Category Bar Height Stools
Description
The Arya 30" Bar Height Bar Stool in Cream Faux Leather and Walnut Wood from Armen Living will reveal the chic and artistic side of your personality right in your home. The design of the Arya is fun and unique - detailing clean fabric lines and a novel shape that make this piece so special. The Arya features a 360-degree swivel function that allows you to keep the conversation going in any direction! The Arya is also crafted with a ring footrest - meaning you can relax your feet regardless of the direction you decide to turn!
Swivel Stool - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Specifications- Collection: Arya
- Color: Cream & Walnut
- Material: Faux Leather & Wood
- Seat Height: 30"
- Dimension: 41" H x 20" W x 20" D
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- ORIENTAL WEAVERS Cayman 5594K 2x4 Rectangle - Sand/ Charcoal-Polypropylene (C5594K056100ST)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Cream and Walnut (BS007-CR)
- POWELL Black And Chrome Quilted Barstool (171-915)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN 1950- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1950GRN)
- Armen Living Bar Height Stools