Shop All Bar Height Stools
Armen Living
Armen Living LCASBAWABR30 30 in. Ashley Wood Back Swivel Faux Leather Bar Stool; Brown
Mfr # LCASBAWABR30
Zoro # G303873346
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCASBAWABR30
- Zoro # G303873346
- UPC # 721535685844
- Country of Origin Unknown
- Category Bar Height Stools
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.The Ashley Wood Back Swivel Faux Leather Bar Stool is a great fit into any contemporary or mid-century modern kitchen. The beautiful channel stitching on the inside of the back is accompanied by a walnut glazed wood on the outside. The Ashley is upholstered in faux leather and swivels for optimal function.Features
- Ashley Wood Back Swivel Faux Leather Bar Stool
- Round foam padded seat is complemented by an added footrest
- Color: Brown
- Seat Material: Faux Leather
- Frame Material: Wood
- Swivel: Yes
- Counter Stool Seat Height: 26 in.
- Bar Stool Seat Height: 30 in.
- Assembly Required: Yes
- Dimension: 22" W x 20" D x 39" H
- Warranty: 1 Year
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- BAXTON STUDIO Caramay Beige Upholstered Walnut Brown Finished Wood Bench (147-8193)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- SAFAVIEH Akito Barstool, Grey - 30 x 16 x 16.5 in. (FOX2010C-SET2)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- LUMISOURCE Lombardi Barstool (BS-LMB BKCR)
- Armen Living Bar Height Stools