Shop All Dining Room Chairs
Armen Living
Armen Living LCALCHWACH Alpine Mid-Century Dining Chair in Charcoal Fabric with Walnut Wood
Mfr # LCALCHWACH
Zoro # G503849660
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCALCHWACH
- Zoro # G503849660
- UPC # 643507351611
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Alpine mid-century dining chair is practical in function and elegant in appearance. the sturdy back and leg construction, coupled with the fabric seat lining give the alpine a versatile and contemporary appearance. this elegant contemporary chair is perfect for the modern dining room, but can also function as additional seating in any room of the house.
Features- Round fabric seat is complimented by sturdy walnut frame
- Color: Charcoal
- Finish: Walnut
- Material: Plywood, Fabric
- Fabric Content: 100% Polyurethane, Urethane Foam
- Dimension: 31" H x 19.3" W x 21.5" D
- Weight: 23.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- SOUTHBEND Ignition Control Module (1175723)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- HOMELEGANCE Devlin Side Chair (2538S)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- MADISON PARK Bexley Rounded Back Dining Chair (MP100-0152)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- Armen Living Dining Room Chairs