Shop All Exercise & Mobility
Armedica
Two Section Flexion Treatment Stool With Rubber Cups
Mfr # AM855
Zoro # G601928564
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM855
- Zoro # G601928564
- Country of Origin United States
- Category Exercise & Mobility
Description
Armedica Two Section Flexion Treatment Stool With Rubber Cup features 34 oz. heavy-duty handcrafted vinyl upholstery with Permablock 3 bacterial protection. Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. It features radiused, seamless corners on upholstered components.
Features
Armedica features footswitch control
Power assisted caster system
Top sections have welded steel support frames
1-1/2" Firm density foam tops 400 lb
Lifting weight capacity 110 volts, 60 Hz motor
Min Height: 13"
Max Height: 19"
Two Leg Pads: 9" x 12"
Features
Armedica features footswitch control
Power assisted caster system
Top sections have welded steel support frames
1-1/2" Firm density foam tops 400 lb
Lifting weight capacity 110 volts, 60 Hz motor
Min Height: 13"
Max Height: 19"
Two Leg Pads: 9" x 12"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Flight Case Training, 26" H (029741671386)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- FABRICATION ENTERPRISES BakBalls® Back Pain Relief, Red, Regular (14-1420)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0256 Baseline Hand Dynamometer Case Only For Standard and Digital Gauge (12-0256)
- OTTOBOCK CyberTech Medical Flexible Pully Brace - Extra XL (CYBO8G - XXL)
- VORTIX TECHNOLOGY Eye Massager v2.0, Black (VORTX02-B)
- Armedica Therapy & Rehabilitation