Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
Hi-Lo Treatment Table w/ Bar Height Control, 2 Section, Merlot
Mfr # AMBAX2000-MRL
Zoro # G302570017
product price: $3,385.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,385.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX2000-MRL
- Zoro # G302570017
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Excellent Functionality
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts. The top measures optimal 27" in width and 72" in length.
Two Section Top
The two section top promotes flexibility for ideal patient positioning. The body section measures 57" in length and 27" in width. The head section comes with a contoured face opening, measures 15" in length and can be adjusted 25 degrees up and 45 degrees down.
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts. The top measures optimal 27" in width and 72" in length.
Two Section Top
The two section top promotes flexibility for ideal patient positioning. The body section measures 57" in length and 27" in width. The head section comes with a contoured face opening, measures 15" in length and can be adjusted 25 degrees up and 45 degrees down.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Oral Irrigator - Water Flosser Irrigation System (PHLIRG39)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- MIDOL Complete Menstrual Caplets, Two-Pack, PK50 (90751)
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- ILC Replacement for GE Healthcare 1T Dinaclick Female Recept FOR Single Lumen Hoses (1T DINACLICK FEMALE RECEPT FOR SINGLE LUMEN HOSES)
- ADFORS WALL BANDAGE WHT 7""X7"" (FDW6570-U)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- Armedica Diagnostic Equipment