Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
Hi-Lo Treatment Table w/ 3 Section & Bar Height Control, Black
Mfr # AMBAX5500-BLK
Zoro # G502570626
product price: $3,741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,741.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX5500-BLK
- Zoro # G502570626
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica Hi-Lo Treatment Table with 3 Section Top & Bar Activated Height Control delivers a perfect combination of exceptional durability and affordable cost. A truly rugged construction, adjustable height and a space-saving design provide a convenient and dependable solution to both physicians and patients.
Excellent Functionality
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The head section measures 15" in length, comes with a contoured face opening and can be raised 25 or lowered 45 degrees as required. It is assembled with two armrests that can be lowered within a range of 6" and stay in plane with a headrest. The foot section measures 38" in length and as well adjusts 75 degrees up allowing to bring a patient into a convenient seating position. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged 3 section top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts.
Excellent Functionality
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The head section measures 15" in length, comes with a contoured face opening and can be raised 25 or lowered 45 degrees as required. It is assembled with two armrests that can be lowered within a range of 6" and stay in plane with a headrest. The foot section measures 38" in length and as well adjusts 75 degrees up allowing to bring a patient into a convenient seating position. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged 3 section top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- PEDIALYTE Pedialyte Assorted Freezer Pops 33.6 fl. oz., PK64 (62605)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Gold, PK50 (H360-05)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- DIAL MFG BEARING HI RISE 1"" (6655)
- MAKITA FLEX WHEEL 4"46 GR (10/bx) (MP741404-0BP)
- CORDMATE Elbow Flat 90D Wht (C16)
- MIDMARK ECG Clips, Clear, 4MM, Snap, 10/pk PK (3-047-0005)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1002 Baseline Plastic Goniometer - 360 Degree Head - 6 in. Arms (12-1002)
- Armedica Diagnostic Equipment