Armedica

Hi-Lo Table with 3 Section Top & Tilt / Adjustable Armrests, Imp. Blue


product price: $3,911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Armedica Hi-Lo Treatment Table with Three Section Top & Tilt / Adjustable Armrests Options delivers a perfect combination of exceptional durability and affordable cost. A truly rugged construction, adjustable height and stylish design provide a convenient and dependable solution to both physicians and patients.
Excellent Features
BA-Series Treatment Table has been designed with dependability in mind to provide practitioners with the unit they can depend on. The Table features a three section top construction, assembled with a rugged welded steel support frame for extra strength. Head and back sections of the table top are adjustable, providing even more flexibility for proper patient placement with no extra efforts. Head section comes with a contoured face/nose opening and adjusts 90 degrees down and 45 degrees up, while the back sections elevates 78 degrees. The Table top upholstery is made of a heavy-duty vinyl with Permablok 3(R) bacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance.
Simple & Dependable Operation
Armedica Treatment Table features an adjustable height with minimum of 18" that allows accommodating patients of different age groups and with mobility problems or on wheelchairs comfortably and safely. At the same time, the maximum table height of 37" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts and double-braced lifting arms. Four total lock, heavy duty swivel casters promote excellent mobility and allows for steady table placement when required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.