Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
Hi-Lo Table w/3 Section & Bar Ht. Control, Motorized Center, Blueridge
Mfr # AMBAX3500-BLR
Zoro # G502570671
product price: $3,562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX3500-BLR
- Zoro # G502570671
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Excellent Functionality
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged three section top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. The top measures optimal 27" in width and 72" in length.
Motorized Center Section
The three piece top with motorized center section is fully adjustable for even greater operation versatility. The motorized center section is 19" long and easily elevates 15 degrees with the use of an easy accessible control switch. The head section measures 15" in length, comes with a contoured face opening and can be raised 25 or lowered 45 degrees as required. The foot section measures 38" in length and as well adjusts 75 degrees up allowing to bring a patient into a convenient seating position.
Armedica AM-BAX Series Treatment Table has been designed with dependability and efficiency in mind to provide practitioners with the unit they can depend on. The adjustable height function with minimum of 19" allows accommodating patients of different age groups and with mobility problems comfortably and safely. At the same time, the maximum table height of 38" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. Four heavy-duty, total lock swivel casters realize excellent mobility at any clinical setting.
Exceptional Durability
The Table features an extremely rugged three section top supported with a sturdy x-type frame. The frame is made with the use of 11 gauge steel tubing and is intended for many years of intensive use. The Table top upholstery is made of a heavy-duty vinyl with antibacterial and antibacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. The top measures optimal 27" in width and 72" in length.
Motorized Center Section
The three piece top with motorized center section is fully adjustable for even greater operation versatility. The motorized center section is 19" long and easily elevates 15 degrees with the use of an easy accessible control switch. The head section measures 15" in length, comes with a contoured face opening and can be raised 25 or lowered 45 degrees as required. The foot section measures 38" in length and as well adjusts 75 degrees up allowing to bring a patient into a convenient seating position.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle (48322EA)
- DYNAREX Dynarex Paper Surgical Tape, 1inW x 10 yards, Pack of 144 (3552)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- ECONOMY Economy Weitlaner Retractor, Blunt, 5.5in, Satin Finish (26-571-S)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- JUMPKING Jumpking BZHX7.5-FSLGS6 7.5 ft. Foam Sleeve for Leg Green - Set of 6 (BZHX7.5-FSLG/S6)
- THERACARE Pill Cutter (19-010)
- LEM SAUSAGE STFR VERT 5LB (1606)
- Armedica Diagnostic Equipment