Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
Hi-Lo Table w/ Elevated Center & Tilt/Adjustable Armrests, F. Green
Mfr # AMBA505-FGN
Zoro # G302569974
product price: $4,143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA505-FGN
- Zoro # G302569974
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica Hi-Lo Treatment Table with Elevated Center Section & Tilt / Adjustable Armrests Options delivers a perfect combination of exceptional durability and affordable cost. A truly rugged construction, adjustable height and stylish design provide a convenient and dependable solution to both physicians and patients.
Excellent Features
BA-Series Treatment Table has been designed with dependability in mind to provide practitioners with the unit they can depend on. The Table features a five section top construction, assembled with a rugged welded steel support frame for extra strength. All sections of the table top are adjustable providing even more flexibility for proper patient placement with no extra efforts. Head section comes with a contoured face/nose opening and adjusts 90 degrees down and 45 degrees up. Back sections elevates 78 degrees, while the center section is assembled with a spring loaded lock and elevates 30 degrees when the lock is released. The Table top upholstery is made of a heavy-duty vinyl with Permablok 3(R) bacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance.
Simple & Dependable Operation
Armedica Treatment Table features an adjustable height with minimum of 18" that allows accommodating patients of different age groups and with mobility problems or on wheelchairs comfortably and safely. At the same time, the maximum table height of 37" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts and double-braced lifting arms. Four total lock, heavy duty swivel casters promote excellent mobility and allows for steady table placement when required.
Excellent Features
BA-Series Treatment Table has been designed with dependability in mind to provide practitioners with the unit they can depend on. The Table features a five section top construction, assembled with a rugged welded steel support frame for extra strength. All sections of the table top are adjustable providing even more flexibility for proper patient placement with no extra efforts. Head section comes with a contoured face/nose opening and adjusts 90 degrees down and 45 degrees up. Back sections elevates 78 degrees, while the center section is assembled with a spring loaded lock and elevates 30 degrees when the lock is released. The Table top upholstery is made of a heavy-duty vinyl with Permablok 3(R) bacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance.
Simple & Dependable Operation
Armedica Treatment Table features an adjustable height with minimum of 18" that allows accommodating patients of different age groups and with mobility problems or on wheelchairs comfortably and safely. At the same time, the maximum table height of 37" helps to realize a convenient work scene for the practitioner. The table is assembled with a 110 volts, 60Hz motor and a full length, heavy duty steel tube that help realize Hi-Lo control and provide a generous lifting capacity of up to 400 lbs. In addition, the tube is easily accessible from anywhere around the table and ensures convenient Table operation while keeping both hands on the patient. To ensure years and years of trouble-free operation, the lift system is constructed with the use of reinforced parts, such as hardened steel shoulder bolts with locking nuts and double-braced lifting arms. Four total lock, heavy duty swivel casters promote excellent mobility and allows for steady table placement when required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 20 Per Box (FAE-7040)
- SPA GREEN APOTHECARY Sg Apothecary, Shampoo 288/Cs #1.1, 288PK (2303230)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- ZOGICS Organics Body Wash, Honey Coconut, 1 gallon (OBWHC128-Single)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- SELBY Selby SYHS8303L 2.5 in. DBL Lock Bifold Hinge - Brown (SYHS8303L)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- ECONOMY Economy Backhaus Towel Clamp, 3.5in (13-240)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- KASK AMERICA Zenith X Ear Defenders SC3 Orange (WHP00006)
- Armedica Diagnostic and Monitoring Instruments and Supplies