Shop All Exercise & Mobility
Armedica
Floor Mount Parallel Bars 7' 400lbs AM-711
Mfr # AM711
Zoro # G701928358
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM711
- Zoro # G701928358
- Country of Origin United States
- Category Exercise & Mobility
Description
Armedica Floor Mount Parallel Bars, 7', 400lbs, AM-711
Stainless Steel Hand rails 11⁄2" diameter (3.8 cm). No mounting hardware included. Posi-Lok locking knobs. 400 lb Capacity. Height Range: 26" to 44"
Width Range: 19" to 26"
Stainless Steel Hand rails 11⁄2" diameter (3.8 cm). No mounting hardware included. Posi-Lok locking knobs. 400 lb Capacity. Height Range: 26" to 44"
Width Range: 19" to 26"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- FABRICATION ENTERPRISES 8 cm Massage Ball, Yellow (30-1996)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- CLINTON Folding Parallel Bars (3-3317)
- Armedica Exercise & Mobility