Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
Fixed Height Treatment Table with Three Piece Top, Black
Mfr # AMF3-BLK
Zoro # G802569696
product price: $1,853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,853.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMF3-BLK
- Zoro # G802569696
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Armedica Fixed Height Treatment Table with Three Piece Top delivers a perfect combination of exceptional durability and affordable cost. A truly rugged construction, adjustable top sections and stylish design provide a convenient and dependable solution to both physicians and patients.
Excellent Features
AM-F3 Treatment Table has been designed with dependability in mind to provide practitioners with the unit they can depend on. The Table features a three piece top construction, assembled with a rugged welded steel support frame for extra strength. Spacious, full length shelf provides a convenient accessory storage solution allowing to keep frequently used items at hand. The Table top upholstery is made of a heavy-duty vinyl with Permablok 3(R) bacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. The non-skid feet serve for stability and preservation of the good floor surface condition. The top measures optimal 25" in width, 76" in length and 30" in height.
Great Functionality
This Fixed Height Treatment Table features adjustable foot and head sections. The head section comes with a contoured face opening, measures 15" in length and can be raised 45 degrees, or lowered 90 degrees helping to realize an ideal patient positioning. The foot section is 39" long and elevates 78 degrees allowing to bring a patient into a comfortable seating position. The extra strong, welded steel frame and four legs provide a generous weight capacity of 400 lbs, ensuring years and years of trouble-free operation.
Excellent Features
AM-F3 Treatment Table has been designed with dependability in mind to provide practitioners with the unit they can depend on. The Table features a three piece top construction, assembled with a rugged welded steel support frame for extra strength. Spacious, full length shelf provides a convenient accessory storage solution allowing to keep frequently used items at hand. The Table top upholstery is made of a heavy-duty vinyl with Permablok 3(R) bacterial protection to help maintain sanitary requirements, promote ease of cleaning and eliminate the risks of cross contamination. A firm density, 1.5" thick foam padding ensures many years of dependable service and provides the needed support to a patient. In addition, the Table top features a seamless upholstery design and rounded corners that ensure use safety and enhance wear-resistance. The non-skid feet serve for stability and preservation of the good floor surface condition. The top measures optimal 25" in width, 76" in length and 30" in height.
Great Functionality
This Fixed Height Treatment Table features adjustable foot and head sections. The head section comes with a contoured face opening, measures 15" in length and can be raised 45 degrees, or lowered 90 degrees helping to realize an ideal patient positioning. The foot section is 39" long and elevates 78 degrees allowing to bring a patient into a comfortable seating position. The extra strong, welded steel frame and four legs provide a generous weight capacity of 400 lbs, ensuring years and years of trouble-free operation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- BARSKA Supply Cabinet, White, 9-29/64" Overall H (CB12820)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- SIMPSON STRONG-TIE STRAP 36 IN. (LSTA36)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- Armedica Diagnostic Equipment