Shop All Exercise & Mobility
Armedica
Bariatric Two-Piece Electric Platform
Mfr # AMTM706
Zoro # G801928227
product price: $9,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMTM706
- Zoro # G801928227
- Country of Origin United States
- Category Exercise & Mobility
Description
Armedica is a power height-adjustable parallel bars. It has a digital display on a conveniently located user-friendly control panel that shows an exact bar height. Its memory buttons allow storage and recall of four separate bar height settings. Its solid-state digital control unit ensures synchronous operation of all four columns. It has a heavy gauge 1.5" diameter stainless steel handrails on a three-section slimline lifting column that provides maximum lateral stability, even in the highest bar position.
Armedica Features
Slip-resistant laminated platform
Height adjusts electronically from 26" to 48"
Width adjusts manually from 15" to 29"
Armedica Features
Slip-resistant laminated platform
Height adjusts electronically from 26" to 48"
Width adjusts manually from 15" to 29"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE Absolute Waterproof First Aid Tape, Foam, 1 x 180 (731)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- ILC Replacement for Adec Performer replacement light bulb lamp (PERFORMER ADEC)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- FABRICATION ENTERPRISES CanDo® Be Better® Knee/Hip Rehab Kit (1193888)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- AFH AFH 14-1434 Stainless Steel Massage Stick Set withbox; Very-Fine & Fine (14-1434)
- THRIFCO PLUMBING Massage Spray Unit (4401965)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- FABRICATION ENTERPRISES TOGU® Dynair® Ballkissen® XXL Cushion (Meditation), 20" Diameter, Red (30-4213)
- Armedica Exercise & Mobility