Shop All Exercise & Mobility
Armedica
AMTM-700 Power Platform Parallel Bars
Mfr # AMTM700
Zoro # G501928213
product price: $8,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,415.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMTM700
- Zoro # G501928213
- Country of Origin United States
- Category Exercise & Mobility
Description
Digital display on conveniently located, user-friendly control panel shows exact bar height.
Memory buttons allow storage and recall of four separate bar height settings.
Microprocessor control unit ensures synchronous operation of all four columns.
Heavy-gauge 1 1/2′′ diameter (3.8 cm) stainless steel handrails on three-section slim line lifting columns that provide maximum lateral stability, even in the highest bar position.
Height monitoring functions ensure reliable operation and safe switch-off in case of a fault.
Slip-resistant platform.
Weight Capacity: 400 lbs (181kg)on hand rails
Height Range: 26′′ to 48′′ –adjusts electronically
Width Range: 15′′ to 29′′ –adjusts manually
Platform: 10’L x43′′W; 29′′ width between columns
Notes: Also available in a 7′ length: Model AM702;
15′ length (2 piece platform): Model AM703;
10′ length with bariatric platform: Model AM705. The AM705 platform is 49′′W, 36′′width between columns. The width adjusts from 19′′ – 35′′.
Memory buttons allow storage and recall of four separate bar height settings.
Microprocessor control unit ensures synchronous operation of all four columns.
Heavy-gauge 1 1/2′′ diameter (3.8 cm) stainless steel handrails on three-section slim line lifting columns that provide maximum lateral stability, even in the highest bar position.
Height monitoring functions ensure reliable operation and safe switch-off in case of a fault.
Slip-resistant platform.
Weight Capacity: 400 lbs (181kg)on hand rails
Height Range: 26′′ to 48′′ –adjusts electronically
Width Range: 15′′ to 29′′ –adjusts manually
Platform: 10’L x43′′W; 29′′ width between columns
Notes: Also available in a 7′ length: Model AM702;
15′ length (2 piece platform): Model AM703;
10′ length with bariatric platform: Model AM705. The AM705 platform is 49′′W, 36′′width between columns. The width adjusts from 19′′ – 35′′.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- AEK Israeli Compression Bandage (EN9516)
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (221-U/FAO)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- FABRICATION ENTERPRISES Jeanie Rub Large Pad Rotary/Orbital Body Massager - Variable Speed (14-1002)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- FABRICATION ENTERPRISES Baseline® HD„¢ Hydraulic Hand Dynamometer, 200 lb. Capacity, Black (12-0221)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Red, Soft, 2 Ounce (10-0901)
- DR. FUJI Dr. Fuji FJ-010 Foot Beautician (FJ-010)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- Armedica Exercise & Mobility