Armedica

AMBA140 Electric Hi-Lo Table - XL Bariatric 1 Section Top, Merlot


product price: $3,898.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For the clinician, the Armedica AMBA140 Electric Hi-Lo Table - XL Bariatric 1 Section Top offers full height adjustment so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table. Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Features
34 oz. Heavy-duty vinyl with Permablok 3® bacterial protection.
11⁄2" Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4” Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order)
Upholstery Colors
8 Standard Basic Colors & 3 Standard Decorator Colors.
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
Treated with vinyl protective coating that is engineered to create a tough protective barrier against the 3 biggest problems encountered in today's practice environments: germs, abrasions and stains.
Guards against bacteria, mold and mildew.
Highly resistant to microbial deterioration that can cause cracking, splitting and loss of flexibility.
Decorator colors have an ultra soft leather feel with a soft hi-loft backing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.