Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AMBA140 Electric Hi-Lo Table - XL Bariatric 1 Section Top, Imp. Blue
Mfr # AMBA140-IBL
Zoro # G602569940
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,898.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBA140-IBL
- Zoro # G602569940
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
For the clinician, the Armedica AMBA140 Electric Hi-Lo Table - XL Bariatric 1 Section Top offers full height adjustment so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table. Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Features
34 oz. Heavy-duty vinyl with Permablok 3® bacterial protection.
11⁄2" Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4” Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order)
Upholstery Colors
8 Standard Basic Colors & 3 Standard Decorator Colors.
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
Treated with vinyl protective coating that is engineered to create a tough protective barrier against the 3 biggest problems encountered in today's practice environments: germs, abrasions and stains.
Guards against bacteria, mold and mildew.
Highly resistant to microbial deterioration that can cause cracking, splitting and loss of flexibility.
Decorator colors have an ultra soft leather feel with a soft hi-loft backing.
Features
34 oz. Heavy-duty vinyl with Permablok 3® bacterial protection.
11⁄2" Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4” Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order)
Upholstery Colors
8 Standard Basic Colors & 3 Standard Decorator Colors.
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
Treated with vinyl protective coating that is engineered to create a tough protective barrier against the 3 biggest problems encountered in today's practice environments: germs, abrasions and stains.
Guards against bacteria, mold and mildew.
Highly resistant to microbial deterioration that can cause cracking, splitting and loss of flexibility.
Decorator colors have an ultra soft leather feel with a soft hi-loft backing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERTONE Sport Sunscreen Spray 1.6 oz (48194)
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- DEFIBTECH Automated External Defibrillator (DCF-A100RX-EN)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MILTEX INTEGRA Miltex Vantage Metal Ear Syringe, 4oz Capacity (V919-385)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- ILC Replacement for Marquette PDM Module Reusable Temperature Probes Esophageal/rectal Probe (PDM MODULE REUSABLE TEMPERATURE PROBES ESOPHAGEAL)
- FOX 40 Fox 40 372465 Whistle - Red (372465)
- Armedica Diagnostic and Monitoring Instruments and Supplies