Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX5000 Treatment Table, Cappuccino
Mfr # AMSX5000-CPO
Zoro # G602570106
product price: $4,789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX5000-CPO
- Zoro # G602570106
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 72′′
Head Section: One Section
Raises 20 degrees, Lowers 40 degrees
Armrest: Adjustable Arm Rest
Other: 4 Total Lock Swivel Casters
The
AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
Raises 20 degrees, Lowers 40 degrees
Armrest: Adjustable Arm Rest
Other: 4 Total Lock Swivel Casters
The
AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- WELCH ALLYN RIGHT BIN MOBS (103887)
- ANDIS Hair Dryer, Handheld, 125V (80695)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- FOWLER Fowler® 52-585-155-0 X-Proof Water Resistant Indicator Set (52-585-155-0)
- ILC Replacement for Alaris Medical Systems 2887b Reusable Temperature Probes (2887B REUSABLE TEMPERATURE PROBES ALARIS MEDICAL)
- A2Z SCILAB Liston Bone Cutter 5.5" Straight (A2Z-ZR764)
- Armedica Diagnostic Equipment