Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX5000 Treatment Table, Blueridge
Mfr # AMSX5000-BLR
Zoro # G602570229
product price: $4,789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX5000-BLR
- Zoro # G602570229
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 72′′
Head Section: One Section
Raises 20 degrees, Lowers 40 degrees
Armrest: Adjustable Arm Rest
Other: 4 Total Lock Swivel Casters
The
AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
Raises 20 degrees, Lowers 40 degrees
Armrest: Adjustable Arm Rest
Other: 4 Total Lock Swivel Casters
The
AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL RELIEF Cool Relief CRSK-1 Soft Gel Knee Ice Wrap by Cool Relief -1 Removeable Insert (CRSK-1)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 5 Person (90488)
- BOSCH Parts Set, 1287013003 (1287013003)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- KLOM KLOM: Scope and Pick Set (KLOM-SPS)
- A2Z SCILAB Gelpi Retractor 3.5", Premium Stainless Steel (A2Z-ZR706)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- Armedica Diagnostic Equipment