Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX3500 Treatment Table, F. Green
Mfr # AMSX3500-FGN
Zoro # G902570417
product price: $3,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX3500-FGN
- Zoro # G902570417
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- BIOFREEZE Fast Acting Menthol Pain Relief Topical Analgesic, Colorless Gel, 32 oz Pump Bottle (13431)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK50 (81550)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- CLINTON Space Place Treatment Table (7935)
- SEM PRODUCTS SEA RAY ALABASTER 16OZ AEROSOL (SEM25103)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- MAKITA FLEX WHEEL 4"46 GR (10/bx) (MP741404-0BP)
- MCKESSON Eye Test Chart (63-3053)
- KASK AMERICA Zenith X Ear Defenders SC2 Yellow (WHP00005)
- Armedica Diagnostic and Monitoring Instruments and Supplies