Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX3500 Treatment Table, D.Gray
Mfr # AMSX3500-DVG
Zoro # G402570009
product price: $3,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX3500-DVG
- Zoro # G402570009
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- FIRST AID ONLY Antiseptic, Packet, 7-3/4 x 5 In., PK10 (12-018)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- SUNEX CARTCOMPACT SLIDE TOP UTILITY RED (SU8035R)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- PROTO RET RING CG 1" DR 2-1/2" GRV (PORR10040)
- HONEYWELL NORTH Disposable Poncho, Polyethylene, Yellow (140968)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- Armedica Diagnostic and Monitoring Instruments and Supplies