Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX3500 Treatment Table, Cappuccino
Mfr # AMSX3500-CPO
Zoro # G102570101
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMSX3500-CPO
- Zoro # G102570101
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER AMENITIES Dental Kit, Boxed, PK100 (HAIS-TOBR01)
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- A2Z SCILAB Liston Bone Cutter 5.5" Straight (A2Z-ZR764)
- DENT FIX EQUIPMENT GLUE Dent Out Pro High Humidity&Hi Heat (DFHS10)
- DYNAREX Medical Blades #11 (4131)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- BLICKMAN, Blickman Work Table, 92inL x 44inW x 36inH w/ H Brace, Stainless Steel (339244000)
- Armedica Diagnostic and Monitoring Instruments and Supplies