Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX3500 Treatment Table, Burgundy
Mfr # AMSX3500-BRG
Zoro # G102569938
product price: $3,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX3500-BRG
- Zoro # G102569938
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Center Section: 19′′ x 27′′ Does not raise
Foot Section: 38′′ x 27′′ Raises 70 degrees
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Lid for H207-10, PK24 (10606)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- MILTON INDUSTRIES BODYFemale 1/4" Body L-Style (MIS-790)
- VIVE HEALTH Bunion Kit, PK2 (INS1034)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- LEM SAUSAGE STFR VERT 5LB (1606)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- ILC Replacement for Pacific Medical Bp3t-y Nibp Connectors (BP3T-Y NIBP CONNECTORS PACIFIC MEDICAL)
- Armedica Diagnostic Equipment