Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX2000 Treatment Table, Taupe
Mfr # AMSX2000-TAU
Zoro # G402569775
product price: $3,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX2000-TAU
- Zoro # G402569775
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D A&D UA-789AC Automatic Blood Pressure Monitor for Extra Large Arms (UA-789AC)
- TAMPAX Tampax Regular Tampax, PK480 (20831)
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- PURITAN Cuticle Sticks, PK1000 (54102)
- BOSCH MECHANIC STETHOSCOPE (OT4491)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- Armedica Diagnostic and Monitoring Instruments and Supplies