Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX2000 Treatment Table, Greystone
Mfr # AMSX2000-GST
Zoro # G202570322
product price: $3,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX2000-GST
- Zoro # G202570322
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2718 Ship's Table Decanter (W2718)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- EMI YOSHI EMI Yoshi EMI-602LP Notion Medium Clear Dome Lid - Pack of 1000 (EMI-602LP)
- WEDGEWOOD Wedgewood 56096 Igniter for 33 & 34 Series Stoves (56096)
- Armedica Diagnostic and Monitoring Instruments and Supplies