Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX1000 Treatment Table, Burgundy
Mfr # AMSX1000-BRG
Zoro # G202569791
product price: $2,816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,816.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX1000-BRG
- Zoro # G202569791
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: One Piece
Width: 27′′
Length: 72′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- ZORO SELECT Unitized First Aid Kit, Metal, 30 Person (54580)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- SELBY Selby SYHS8303L 2.5 in. DBL Lock Bifold Hinge - Brown (SYHS8303L)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- ILC Replacement for Welch Allyn Spot Vital Signs LXI Nibp Hoses (SPOT VITAL SIGNS LXI NIBP HOSES WELCH ALLYN)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- ITW MULT SCREW #9X2"" 990PK (120990)
- Armedica Diagnostic and Monitoring Instruments and Supplies