Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SP 400 Treatment Table, Black
Mfr # AMSP400-BLK
Zoro # G202570100
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,560.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMSP400-BLK
- Zoro # G202570100
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The unique design of the AM-SP Series brings the future to you today! Based on a single pedestal approach, the AM-SP Series offers solid stability and loads of leg room and maneuverability for the clinician along with luxurious comfort for the patient. The single pedestal is equipped with our one-step caster system and footswitch at no additional cost and offers a full 27′′ width top along with a 400 lb. lifting capacity. Because of its unique design, the AM-SP Series operates in a range of 24′′ from the floor to a maximum height of 35 1/2′′. It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room.
All the AM-SP Series Treatment Tables include the following features:
34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3 bacterial protection.
1-1/2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system.
Friction free lumbar separates 5" and rolls on steel ball roller bearings. The rolling section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27"
Length: 76"
Overall Length: 95"
Head Section: One Section
15" x 27" Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening.
Center Section: 10" x 27"
Thoracic Section: 17�" x 27"
Foot Section: 33" x 27" Raises 80 degrees
All the AM-SP Series Treatment Tables include the following features:
34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3 bacterial protection.
1-1/2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system.
Friction free lumbar separates 5" and rolls on steel ball roller bearings. The rolling section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27"
Length: 76"
Overall Length: 95"
Head Section: One Section
15" x 27" Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening.
Center Section: 10" x 27"
Thoracic Section: 17�" x 27"
Foot Section: 33" x 27" Raises 80 degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100 (25-410)
- MAJOR Diphenhydramine Capsules 25mg, 1000PK (121281)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- DIAL MFG BEARING HI RISE 1"" (6655)
- CLINTON Infusion Pump Frame (IV-42)
- SUPERJOCK CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray (SU1604530)
- HONEYWELL Elastic Wrap, Blue (720072)
- THERACARE Pill Cutter (19-010)
- ITW MULT SCREW #9X2"" 990PK (120990)
- STERILITE CORPORATION Sterilite 11205812 10 Quart Red Spout Pail (177115)
- Armedica Diagnostic Equipment