Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SP 350 Treatment Table, Burgundy
Mfr # AMSP350-BRG
Zoro # G102569907
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,914.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMSP350-BRG
- Zoro # G102569907
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening.
Center Section: 22′′ x 27′′ Does not raise
Foot Section: 39′′ x 27′′ Raises 70 degrees
The unique design of the AM-SP Series brings the future to you today! Based on a single pedestal approach, the AM-SP Series offers solid stability and loads of leg room and maneuverability for the clinician along with luxurious comfort for the patient. The single pedestal is equipped with our one-step caster system and footswitch at no additional cost and offers a full 27′′ width top along with a 400 lb. lifting capacity. Because of its unique design, the AM-SP Series operates in a range of 24′′ from the floor to a maximum height of 35 1/2′′. It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room.
All the AM-SP Series Treatment Tables include the following features:
34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3� bacterial protection.
1-1/2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening.
Center Section: 22′′ x 27′′ Does not raise
Foot Section: 39′′ x 27′′ Raises 70 degrees
The unique design of the AM-SP Series brings the future to you today! Based on a single pedestal approach, the AM-SP Series offers solid stability and loads of leg room and maneuverability for the clinician along with luxurious comfort for the patient. The single pedestal is equipped with our one-step caster system and footswitch at no additional cost and offers a full 27′′ width top along with a 400 lb. lifting capacity. Because of its unique design, the AM-SP Series operates in a range of 24′′ from the floor to a maximum height of 35 1/2′′. It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room.
All the AM-SP Series Treatment Tables include the following features:
34 oz. Heavy-duty handcrafted vinyl upholstery with Permablock3� bacterial protection.
1-1/2′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- PROSKIT Breadboard Accessories, Small (900-271)
- LISLE Lisle Corporation LS51250 Spark Plug Wire Puller (LS51250)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- COX Plastic Cone Nozzle, White (2N1007)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- Armedica Diagnostic and Monitoring Instruments and Supplies