Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SP 202 Treatment Table, Blueridge
Mfr # AMSP202-BLR
Zoro # G902570615
product price: $4,874.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,874.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSP202-BLR
- Zoro # G902570615
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
AM-SP202 Treatment Table with Pre-Natal Top
Top Section: Two Piece
Width: 30′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Notch Face/Nose Opening
Body Section: 61′′ x 30′′ With Removeable Cushion
Other: Top has 2 3/4′′ of Multi-Layer Foam, 1 3/4′′ of Firm Density Foam, and 1′′ of Soft Density Foam
The unique design of the AM-SP Series brings the future to you today! Based on a single pedestal approach, the AM-SP Series offers solid stability and loads of leg room and maneuverability for the clinician along with luxurious comfort for the patient. The single pedestal is equipped with our one-step caster system and footswitch at no additional cost and offers a full 27′′ width top along with a 400 lb. lifting capacity. Because of its unique design, the AM-SP Series operates in a range of 24′′ from the floor to a maximum height of 35 1/2′′. It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room.
34 oz. Heavy-duty handcrafted vinyl upholstery with bacterial protection.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system.
Top Section: Two Piece
Width: 30′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 degrees, Lowers 90 degrees, Notch Face/Nose Opening
Body Section: 61′′ x 30′′ With Removeable Cushion
Other: Top has 2 3/4′′ of Multi-Layer Foam, 1 3/4′′ of Firm Density Foam, and 1′′ of Soft Density Foam
The unique design of the AM-SP Series brings the future to you today! Based on a single pedestal approach, the AM-SP Series offers solid stability and loads of leg room and maneuverability for the clinician along with luxurious comfort for the patient. The single pedestal is equipped with our one-step caster system and footswitch at no additional cost and offers a full 27′′ width top along with a 400 lb. lifting capacity. Because of its unique design, the AM-SP Series operates in a range of 24′′ from the floor to a maximum height of 35 1/2′′. It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room.
34 oz. Heavy-duty handcrafted vinyl upholstery with bacterial protection.
Top sections have welded steel support frames.
Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
400 lb. Lifting weight capacity to accommodate the larger patient.
110 volts, 60 Hz motor. (220 volts, 50 Hz available on special order).
One-step caster system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Elastic Bandage, 2-in x 5 yds Stretched Length (A620)
- AFS Cot Cover: Burgundy (5711115)
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- AIRXCEL Airxcel 9430-720 Bluetooth Ceiling Assembly - Cool Only (9430-720)
- VON KLAUS Mini-Lambotte Osteotome, Swiss Pattern, Straight, 5 1/8in German (VK127-5710)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- ILC Replacement for Datex Ohmeda 6600-0874-700 Disposable Temperature Probes (6600-0874-700 DISPOSABLE TEMPERATURE PROBES DATEX)
- Armedica Diagnostic Equipment