Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BAX 5600, F. Green
Mfr # AMBAX5600-FGN
Zoro # G902570127
product price: $5,904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,904.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX5600-FGN
- Zoro # G902570127
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Bar Activated Hi-Lo Control allows height adjustment from anywhere around the table quickly and without disrupting the treatment. The Power-Flex feature adjusts the center section with the simple touch of a switch while the patient’s full weight is on the table.
This control is easily accessed on either side of the table allowing the clinician to effortlessly re-position the patient during any procedure. The top surface is designed to allow the clinician optimal access during various manipulation therapies. The fully adjustable patient legrest may be used on either side to help stabilize the patient and facilitate better interaction during treatment. All these features work together to help eliminate patient discomfort and allow for easier more effective treatment of pelvic conditions.
Capacity: 400 lbs
Height range 19” – 38”
Top Section: Five Piece Width: 27′′ Length: 72′′
Head Section: 15” x 13” Raises 25 degrees – Lowers 45 degrees. Contoured Face/
Nose Opening. The armrests have a range of 6” vertical adjustment while remaining on a plane with the center section.
Center Section: 19” x 27” Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees – Dual gas spring supports.
This control is easily accessed on either side of the table allowing the clinician to effortlessly re-position the patient during any procedure. The top surface is designed to allow the clinician optimal access during various manipulation therapies. The fully adjustable patient legrest may be used on either side to help stabilize the patient and facilitate better interaction during treatment. All these features work together to help eliminate patient discomfort and allow for easier more effective treatment of pelvic conditions.
Capacity: 400 lbs
Height range 19” – 38”
Top Section: Five Piece Width: 27′′ Length: 72′′
Head Section: 15” x 13” Raises 25 degrees – Lowers 45 degrees. Contoured Face/
Nose Opening. The armrests have a range of 6” vertical adjustment while remaining on a plane with the center section.
Center Section: 19” x 27” Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees – Dual gas spring supports.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fabric Bandages, 1 x 3, PK50 (G121)
- DOVE Lotion Gallon, 3PK (HA-DOV-034)
- BENADRYL Benadryl Allergy Plus 24 Count, PK24 (5355726)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- SECURE Secure MAG-5 Patient Alert Magnet Alarm With Holder (MAG-5)
- A2Z SCILAB Kidney Tray Dish 8", Medium, Stainless Steel (A2Z-ZR698)
- PERFORMANCE TOOL TABLE TOP STORAGE RACK 15 BIN (PTW5186)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- Armedica Diagnostic and Monitoring Instruments and Supplies