Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BAX 5000 Manual Therapy Treatment Table, Imp. Blue
Mfr # AMBAX5000-IBL
Zoro # G102569839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,211.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBAX5000-IBL
- Zoro # G102569839
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Bar Activated Hi-Lo Control Treatment Table with Powered Elevating Center and 3 Piece Head Section
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 1.5 oz., PK12 (6352)
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- WATERLOO HEALTHCARE Waterloo Suction Shelf (SS-M)
- MCKESSON Eye Test Chart (63-3053)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- AVANOS MEDICAL Set Extension Secur-Lok 24 in. (BAA012124H)
- Armedica Diagnostic Equipment