Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BAX 5000 Manual Therapy Treatment Table, Cappuccino
Mfr # AMBAX5000-CPO
Zoro # G202570056
product price: $5,106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,106.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX5000-CPO
- Zoro # G202570056
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Bar Activated Hi-Lo Control Treatment Table with Powered Elevating Center and 3 Piece Head Section
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- LISTERINE Listerine Antiseptic Cool Mint Mouthwash 1 Liter Bottle, PK6 (5242735)
- EMI Pro Response(TM) Backpack Complete (486)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- FABRICATION ENTERPRISES Sonigel Ultrasound Couplant, 8.5 oz Tube (13-1200-1)
- PAPER IMAGES Assorted Curling Ribbon (R24CRMCD-1)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- ILC Replacement for Cables AND Sensors D351030-d-200 (D351030-D-200 CABLES AND SENSORS)
- Armedica Diagnostic Equipment