Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BAX 5000 Manual Therapy Treatment Table, Blueridge
Mfr # AMBAX5000-BLR
Zoro # G202569975
product price: $5,211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,211.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBAX5000-BLR
- Zoro # G202569975
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Bar Activated Hi-Lo Control Treatment Table with Powered Elevating Center and 3 Piece Head Section
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Bar activated Hi Lo control allows control of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
The center section is motorized to allow positioning with the patient”s full weight on the table. The center section motor controls are located on each side of the center section to allow adjustment without losing contact with the patient.
Lifting Capacity: 400 lbs
Height range 19′′ x ” 38′′
Top Section: Three Piece Width: 27′′ Length: 72′′
Head Section: 15′′ x 13′′ Raises 25 degrees – Lowers 45 degrees.
Contoured Face/ Nose Opening.
The armrests 15′′x 7′′ have a range of 6′′ vertical adjustment while remaining on a plane with the center section.
Center Section: 19′′ x 27′′ Motorized to Raise 15 degrees
Foot Section: 38′′ x 27′′ Raises 75 degrees.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- EMI Emergency Response Holster, Black (680)
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11.25 oz Pump Bottle, PK6 PK (US03562A)
- GEMPLERS Citra Clean Waterless Hand Cleaners (440 PINTS P/L)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- CLOSETMAID 24" Revers Util Shelf (28279)
- PAPER IMAGES Assorted Curling Ribbon (R24CRMCD-1)
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- ILC Replacement for Philips 989803111051 Nibp Connector (989803111051 NIBP CONNECTOR PHILIPS)
- Armedica Diagnostic and Monitoring Instruments and Supplies