Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 550 Treatment Table, Cappuccino
Mfr # AMBA550-CPO
Zoro # G802570463
product price: $3,859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,859.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA550-CPO
- Zoro # G802570463
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Does Not Raise.
Foot Section: 39′′ x 27′′ Raises 78 Degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Does Not Raise.
Foot Section: 39′′ x 27′′ Raises 78 Degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- SURGICAL DESIGN Tuning Fork, Set of 5, Multicolor (SDZR-0047)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- ILC Replacement for Welch Allyn Spot Vital Signs LXI Nibp Hoses (SPOT VITAL SIGNS LXI NIBP HOSES WELCH ALLYN)
- MILTEX INTEGRA Lambotte Osteotome, 9, Straight, 25mm Wide Blade (MIL27-494)
- SECA CORPORATION Seca® 490 Blood Pressure Cuff For Seca ® 535 Spot Check Vital Signs Monitor, XL (4900004001)
- Armedica Diagnostic Equipment