Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 550 Treatment Table, Blueridge
Mfr # AMBA550-BLR
Zoro # G402570337
product price: $3,859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,859.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA550-BLR
- Zoro # G402570337
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Does Not Raise.
Foot Section: 39′′ x 27′′ Raises 78 Degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Does Not Raise.
Foot Section: 39′′ x 27′′ Raises 78 Degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- FIRST AID ONLY First Aid Kits, Metal, 50 Person (226-U)
- REVLON CURLING IRON CERAMC1.25"" (RVIR1081)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- SUPERJOCK CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray (SU1604530)
- ILC Replacement for Marquette PDM Module Reusable Temperature Probes Esophageal/rectal Probe (PDM MODULE REUSABLE TEMPERATURE PROBES ESOPHAGEAL)
- PLUMB PAK S-TRAP 1-1/4"" WHT (PP943W)
- MILTEX INTEGRA Miltex Vantage Metal Ear Syringe, 2oz Capacity (V919-381)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- BILT-RITE MASTEX HEALTH Shoulder Immobilizer (10-59220)
- WATERJEL Mounting Bracket (TL10 810)
- Armedica Diagnostic Equipment