Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 500 Treatment Table, Imp. Blue
Mfr # AMBA500-IBL
Zoro # G202570070
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBA500-IBL
- Zoro # G202570070
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Contoured Face/Nose Opening
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Contoured Face/Nose Opening
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F14t12/w replacement light bulb lamp (F14T12/W LIGHT BULB / LAMP)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- ZORO SELECT Unitized First Aid Kit, Metal, 30 Person (54580)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- SURGICAL DESIGN Laryngoscope Blade #5, Mac, Fiber Optic (SDZR-0027)
- OMNIMED Patient Identification Bands, PK250 (291301)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- Armedica Diagnostic and Monitoring Instruments and Supplies