Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 500 Treatment Table, Burgundy
Mfr # AMBA500-BRG
Zoro # G902569701
product price: $4,103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA500-BRG
- Zoro # G902569701
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Contoured Face/Nose Opening
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Contoured Face/Nose Opening
Armrest: 12-1/2′′ x 5-1/2′′
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSUPPLIES Tourniquet 1 (ART1040)
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- GUARDAIR Handle Casting, Aluminum (900X03)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- ILC Replacement for Batteries AND Light Bulbs Diagnostic Resting ECG Electrodes Resting TAB Electrode (DIAGNOSTIC RESTING ECG ELECTRODES RESTING TAB ELE)
- PEDIGO Infusion Pump Stand, 5-Leg Stainless Steel Base, w/ 6-Hook Stainless Steel Top. (P-1080-6-SS)
- ILC Replacement for Physio-control Lifepak 12 Nibp Hoses Bp20 (LIFEPAK 12 NIBP HOSES BP20 PHYSIO-CONTROL)
- DYNAREX Medical Blades #11 (4131)
- ILC Replacement for AMC Cn-bp15 Nibp Connectors (CN-BP15 NIBP CONNECTORS AMC)
- Armedica Diagnostic and Monitoring Instruments and Supplies