Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 400 Traction Table, Cappuccino
Mfr # AMBA400-CPO
Zoro # G102570590
product price: $5,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,053.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA400-CPO
- Zoro # G102570590
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
AM-BA 400 TractionTable
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose opening.
Center Section: 10′′ x 27′′
Thoracic Section: 18′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Friction Free Lumbar Section Seperates 5′′ and rolls on 4 Steel Ball Roller Bearings. The Rolling Section can be locked in any position with a positive gear rack system.
Top Section: Four Piece
Width: 27′′
Length: 76′′
Overall Length: 99′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose opening.
Center Section: 10′′ x 27′′
Thoracic Section: 18′′ x 27′′
Foot Section: 33′′ x 27′′ Raises 80 degrees.
Lifting Capacity (lbs): 400
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- FIRST AID ONLY Fabric Bandage3/4X3Bx100 (H-119)
- TENAX Guardian Barrier4X50 Org (82099904AC)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- ILC Replacement for Critikon Dinamap 2783 Nibp Cuffs (2783 NIBP CUFFS CRITIKON DINAMAP)
- THE MARWIN Superior 22.5 x 54 10 ft. Attic Stair 300Lb (TH601414)
- Armedica Diagnostic Equipment