Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 350 Treatment Table, Merlot
Mfr # AMBA350-MRL
Zoro # G802570647
product price: $3,753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA350-MRL
- Zoro # G802570647
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- OMNIMED Specimen Dropbox Cabinet (181790)
- FIRST AID ONLY Contractor ANSI Class A+ First Aid Kit for 25 People, 128 Pieces, Plastic Case (90753)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- DV8 OFFROAD TRACTION BOARD W BAG BLACK FINISH (RTB1-01BK)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- THERACARE Pill Cutter (19-010)
- WATERLOO HEALTHCARE Waterloo Suction Shelf (SS-M)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- Armedica Diagnostic Equipment