Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 350 Treatment Table, F. Green
Mfr # AMBA350-FGN
Zoro # G402570436
product price: $3,753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA350-FGN
- Zoro # G402570436
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Pads, Ultimate, Peach, One-Size, 7.5x15.5, 20PK NOW 7x14, Pack/20 (1410)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- AFS Cot Post Cup Raised (each) (5711069)
- BAND-AID Band-Aid Assorted Size Flexible Fabric Bandage 100 Count, PK12 (1115078)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- ADVOCATE Glucose SOS Green Apple (GL-SOS-GA)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- ILC Replacement for Welch Allyn 02895-100 Reusable Temperature Probes (02895-100 REUSABLE TEMPERATURE PROBES WELCH ALLYN)
- Armedica Diagnostic and Monitoring Instruments and Supplies