Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 350 Treatment Table, Cappuccino
Mfr # AMBA350-CPO
Zoro # G802570234
product price: $3,753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA350-CPO
- Zoro # G802570234
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- ECONOMY Dental Curette Mccalls 13/14 (18-881)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- AMERIMAX HOME PRODUCTS Splash Block Slate Gray (3004-12/3014-12)
- ABB 12 ENT Quick Coupling (A240D-CAR)
- 3M LITTMANN Cardiology IV Diagnostic Stethoscope - Rasberry/Rainbow/Smoke (3M6241)
- Armedica Diagnostic Equipment