Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 350 Treatment Table, Blueridge
Mfr # AMBA350-BLR
Zoro # G202570483
product price: $3,753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA350-BLR
- Zoro # G202570483
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 27′′
Length: 76′′
Head Section: One Section
15′′ x 27′′ Raises 45 Degrees. Lowers 90 Degrees. Contoured Face / Nose Opening
Center Section: 22′′ x 27′′ Does not raise.
Foot Section: 39′′ x 27′′ Raises 78 degrees.
Lifting Capacity (lbs): 400 lbs.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.5′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA RITUALS Artisan Massage Bar, 300PK (HA-SPAR-006)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- THERACARE Pill Crusher (19-011)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- BELL SPORTS Bell Sports 7063287 Youth Boys Bike Helmet (202702)
- SECA CORPORATION Covidien Filac„¢ Disposable Probe Covers For Seca®535 Vital Signs Monitor, 2000/Case (4900015001)
- Armedica Diagnostic Equipment