Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 340 Treatment Table, D.Gray
Mfr # AMBA340-DVG
Zoro # G402569867
product price: $4,618.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,618.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA340-DVG
- Zoro # G402569867
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Three Piece
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 78 degrees
Lifting Capacity (lbs): 500
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 40′′
Length: 76′′
Head Section: One Section
15′′ x 40′′ Raises 45 degrees, Lowers 90 degrees, Contoured Face/Nose Opening
Center Section: 22′′ x 40′′ Does not Raise
Foot Section: 39′′ x 40′′ Raises 78 degrees
Lifting Capacity (lbs): 500
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkins, Maxithins, No. 4 Box, 250/CT, White, PK250 (HOSMT4)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- DRAEGER Telescopic Probe (8316530)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- A&D A&D UA767FAC Medical Blood Pressure Monitor (UA767FAC)
- ADVOCATE PetTest Ketone Glucose Strips for Pets - 50 Strips (PT-160)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1002 Baseline Plastic Goniometer - 360 Degree Head - 6 in. Arms (12-1002)
- Armedica Diagnostic Equipment