Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 300 Treatment Table, Imp. Blue
Mfr # AMBA300-IBL
Zoro # G102570552
product price: $3,847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,847.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA300-IBL
- Zoro # G102570552
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Five Piece
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
Armrest: 12-1/2′′ x 5-1/2′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Width: 27′′
Length: 76′′
Head Section: Three Section
15′′ x 13′′ Raises 45 Degrees. Lowers 90 Degrees.
Center Section: 22′′ x 27′′ Raises 30 degrees and has a Spring Loaded Lock that must be released before the section will raise.
Foot Section: 39′′ x 27′′ Raises 73 degrees.
Armrest: 12-1/2′′ x 5-1/2′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- MEDIQUE Medi-Lyte, Tablet, PK100 (50 pks of 2) (03033)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1001 Baseline Plastic Goniometer - 360 Degree Head - 8 in. Arms (12-1001)
- ILC Replacement for YSI 409b Reusable Temperature Probes (409B REUSABLE TEMPERATURE PROBES YSI)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- EASY HEAT 5Pk Gel End Cap (FFEC)
- SURGICAL DESIGN Premium Fiber Optic Mac Laryngoscope Set (SDZR-0037)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- ITW MULT SCREW #9X2"" 990PK (120990)
- Armedica Diagnostic Equipment