Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 240 Treatment Table, Patina
Mfr # AMBA240-PTN
Zoro # G802569955
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,347.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AMBA240-PTN
- Zoro # G802569955
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS First Aid Handbook (71401)
- LISTERINE Listerine Antiseptic Cool Mint Mouthwash 1 Liter Bottle, PK6 (5242735)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CYNAMED Calf Puller (CYZR-0224)
- STABILA LEVEL YLW TYP 70A-2 48""L (22948)
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- EATON Eaton 606012 Br Series 1-Pole Duplex Breaker Two X 20A (606012)
- A2Z SCILAB Kidney Tray Dish 8", Medium, Stainless Steel (A2Z-ZR698)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- CLINTON Serengeti Sunrise Treatment Table (7951)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- Armedica Diagnostic and Monitoring Instruments and Supplies