Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-BA 240 Treatment Table, F. Green
Mfr # AMBA240-FGN
Zoro # G202570032
product price: $4,347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,347.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMBA240-FGN
- Zoro # G202570032
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Width: 40′′
Length: 76′′
Head Section: One Section
40′′ x 27′′ Raises 75 Degrees.
Body Section: 40′′ x 49′′
Lifting Capacity (lbs): 500 lbs.
Available for bariatric patients.
Heavy duty steel tube Hi Lo control allows adjustment of the table height while keeping both hands on the patient and both feet on the floor. The control is designed to allow easy access from anywhere around the table without disrupting the treatment.
Minimum Height : 18′′
Maximum Height : 37′′
Heavy-duty vinyl with bacterial protection.
1.75′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts to ensure years of trouble-free operation.
4 Caster Base with 4′′ Total Lock ball bearing casters
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- DMI Abdominal Binder, 3-Panel, 46-62 In. Waist (632-6204-1924)
- BENADRYL Benadryl Allergy Plus 24 Count, PK24 (5355726)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Wht (M5101HP-M)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- COVIDIEN Disposal Container Cabinet, Poly, Beige (SLWC019624)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- MEDEGEN MEDICAL PRODUCTS Chemotherapy Container, 16 gal., Wht, PK6 (9752)
- ILC Replacement for Pacific Medical Bp3t-y Nibp Connectors (BP3T-Y NIBP CONNECTORS PACIFIC MEDICAL)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- Armedica Diagnostic Equipment